- "S" Hook
- 150 lb Working Load Limit
| Finish | Bright |
| Working Load Limit | 150 lb |
| Inner Length | 2 1/2 in |
| Cooper Family | CAM027 - Accessories |
| Trade Size | 81 |
| Wire Diameter | 0.25 in |
| Material | Carbon Steel |
| Type | S-Hook |
| Weight | 0.08 LB |
| EAN or UPC | 20418085338 |
| Finish | Bright |
| Working Load Limit | 150 lb |
| Inner Length | 2 1/2 in |
| Cooper Family | CAM027 - Accessories |
| Trade Size | 81 |
| Wire Diameter | 0.25 in |
| Material | Carbon Steel |
| Type | S-Hook |
| Weight | 0.08 LB |
| EAN or UPC | 20418085338 |