- Load Binder
- 2,600 lb Working Load Limit
| Lifting Height/Take-Up | 2.75 in |
| Working Load Limit | 2600 lb |
| Operating Type | Manual-Cam Action |
| Cooper Family | CAM028 - Accessories |
| Chain Size | 1/4 in |
| Weight | 3.4 LB |
| EAN or UPC | 20418178658 |
| Lifting Height/Take-Up | 2.75 in |
| Working Load Limit | 2600 lb |
| Operating Type | Manual-Cam Action |
| Cooper Family | CAM028 - Accessories |
| Chain Size | 1/4 in |
| Weight | 3.4 LB |
| EAN or UPC | 20418178658 |