- Load Binder
- 5,400 lb Working Load Limit
| Chain Size | 5/16 in, 3/8 in |
| Working Load Limit | 5400 lb |
| Operating Type | Manual-Cam Action |
| Lifting Height/Take-Up | 4.50 in |
| Cooper Family | CAM028 - Accessories |
| Weight | 8.05 LB |
| EAN or UPC | 20418187162 |
| Chain Size | 5/16 in, 3/8 in |
| Working Load Limit | 5400 lb |
| Operating Type | Manual-Cam Action |
| Lifting Height/Take-Up | 4.50 in |
| Cooper Family | CAM028 - Accessories |
| Weight | 8.05 LB |
| EAN or UPC | 20418187162 |