- Load Binder
- 5,400 lb Working Load Limit
| Chain Size | 5/16 in, 3/8 in |
| Working Load Limit | 5400 lb |
| Cooper Family | CAM028 - Accessories |
| Lifting Height/Take-Up | 8.00 in |
| Operating Type | Manual-Ratchet |
| Weight | 11.0 LB |
| EAN or UPC | 20418086472 |
| Chain Size | 5/16 in, 3/8 in |
| Working Load Limit | 5400 lb |
| Cooper Family | CAM028 - Accessories |
| Lifting Height/Take-Up | 8.00 in |
| Operating Type | Manual-Ratchet |
| Weight | 11.0 LB |
| EAN or UPC | 20418086472 |