- Load Binder
- 9,200 lb Working Load Limit
| Lifting Height/Take-Up | 8.00 in |
| Cooper Family | CAM028 - Accessories |
| Operating Type | Manual-Ratchet |
| Chain Size | 1/2 in, 3/8 in |
| Working Load Limit | 9200 lb |
| Weight | 12.5 LB |
| EAN or UPC | 20418086489 |
| Lifting Height/Take-Up | 8.00 in |
| Cooper Family | CAM028 - Accessories |
| Operating Type | Manual-Ratchet |
| Chain Size | 1/2 in, 3/8 in |
| Working Load Limit | 9200 lb |
| Weight | 12.5 LB |
| EAN or UPC | 20418086489 |