- 2' Ruler Graduated in 1/8ths and 1/16ths
features
- Bold markings, deeply etched and permanent are black filled for easy reading
- heavier than on machine- divided rules
- Large graduations, marked both sides, both edges.
- Upper edge graduated in 1/8ths, lower edge in 1/16ths.
- Opposite sides measure from opposite ends.
| Inch/Metric | Inch |
| Cooper Family | LUF004 - Stick Rules |
| Thickness | 0.0625 in |
| Length | 2 ft |
| Trade Mark | Lufkin® |
| Weight | 0.51 LB |
| EAN or UPC | 37103450807 |

