- 778-G Series Hook & Eye Turnbuckle
- Galvanized Zinc Finish
- 4.00" Lifting Height
- Eye/Hook Turnbuckle
| Working Load Limit | 400 lb |
| Material | Forged Carbon Steel |
| Type | Eye/Hook Turnbuckle |
| Cooper Family | CAM015 - Fittings |
| Lifting Height/Take-Up | 4.00 in |
| Finish | Galvanized Zinc |
| Overall Length | 7.8125 in |
| Thread Size | 1/4 |
| Weight | 0.29 LB |
| EAN or UPC | 20418086564 |

