- 778-G Series Hook & Eye Turnbuckle
- Galvanized Zinc Finish
- 4.50" Lifting Height
- Eye/Hook Turnbuckle
| Material | Forged Carbon Steel |
| Overall Length | 9.375 in |
| Thread Size | 5/16 |
| Lifting Height/Take-Up | 4.50 in |
| Working Load Limit | 700 lb |
| Type | Eye/Hook Turnbuckle |
| Finish | Galvanized Zinc |
| Cooper Family | CAM015 - Fittings |
| Weight | 0.47 LB |

