- 778-G Series Hook & Eye Turnbuckle
- Galvanized Zinc Finish
- 6.00" Lifting Height
- Eye/Hook Turnbuckle
| Material | Forged Carbon Steel |
| Overall Length | 11.625 in |
| Working Load Limit | 1000 lb |
| Cooper Family | CAM015 - Fittings |
| Type | Eye/Hook Turnbuckle |
| Finish | Galvanized Zinc |
| Lifting Height/Take-Up | 6.00 in |
| Thread Size | 3/8 |
| Weight | 0.8 LB |
| EAN or UPC | 20418086588 |

