- 778-G Series Hook & Eye Turnbuckle
- Galvanized Zinc Finish
- 6.00" Lifting Height
- Eye/Hook Turnbuckle
| Lifting Height/Take-Up | 6.00 in |
| Thread Size | 1/2 |
| Working Load Limit | 1500 lb |
| Overall Length | 13.125 in |
| Type | Eye/Hook Turnbuckle |
| Finish | Galvanized Zinc |
| Material | Forged Carbon Steel |
| Cooper Family | CAM015 - Fittings |
| Weight | 1.56 LB |
| EAN or UPC | 20418086595 |

