- 778-G Series Hook & Eye Turnbuckle
- Galvanized Zinc Finish
- 9.00" Lifting Height
- Eye/Hook Turnbuckle
| Type | Eye/Hook Turnbuckle |
| Finish | Galvanized Zinc |
| Working Load Limit | 1500 lb |
| Cooper Family | CAM015 - Fittings |
| Lifting Height/Take-Up | 9.00 in |
| Thread Size | 1/2 |
| Overall Length | 16.125 in |
| Material | Forged Carbon Steel |
| Weight | 1.98 LB |
| EAN or UPC | 20418086601 |

