- 778-G Series Hook & Eye Turnbuckle
- Galvanized Zinc Finish
- 12.00" Lifting Height
- Eye/Hook Turnbuckle
| Material | Forged Carbon Steel |
| Cooper Family | CAM015 - Fittings |
| Overall Length | 20.5625 in |
| Thread Size | 5/8 |
| Type | Eye/Hook Turnbuckle |
| Lifting Height/Take-Up | 12.00 in |
| Finish | Galvanized Zinc |
| Working Load Limit | 2300 lb |
| Weight | 3.5 LB |
| EAN or UPC | 20418086649 |

