- 780-G Series Eye & Eye Turnbuckle
- Galvanized Zinc Finish
- 4.50" Lifting Height
- Eye/Eye Turnbuckle
| Material | Forged Carbon Steel |
| Inner Width [Max] | 15/32 in |
| Lifting Height/Take-Up | 4.50 in |
| Working Load Limit | 800 lb |
| Overall Length | 9.4375 in |
| Finish | Galvanized Zinc |
| Inner Length | 0.94 in |
| Bail Size | 9/32 in |
| Type | Eye/Eye Turnbuckle |
| Thread Size | 5/16 |
| Cooper Family | CAM015 - Fittings |
| Weight | 0.45 LB |
| EAN or UPC | 20418087059 |

