- 780-G Series Eye & Eye Turnbuckle
- Galvanized Zinc Finish
- 9.00" Lifting Height
- Eye/Eye Turnbuckle
| Overall Length | 16.4375 in |
| Thread Size | 1/2 |
| Bail Size | 7/16 in |
| Working Load Limit | 2200 lb |
| Type | Eye/Eye Turnbuckle |
| Material | Forged Carbon Steel |
| Lifting Height/Take-Up | 9.00 in |
| Cooper Family | CAM015 - Fittings |
| Finish | Galvanized Zinc |
| Inner Length | 1.44 in |
| Inner Width [Max] | 3/4 in |
| Weight | 1.98 LB |
| EAN or UPC | 20418087080 |

