- 780-G Series Eye & Eye Turnbuckle
- Galvanized Zinc Finish
- 12.00" Lifting Height
- Eye/Eye Turnbuckle
| Material | Forged Carbon Steel |
| Overall Length | 19.4375 in |
| Thread Size | 1/2 |
| Working Load Limit | 2200 lb |
| Bail Size | 7/16 in |
| Type | Eye/Eye Turnbuckle |
| Finish | Galvanized Zinc |
| Inner Length | 1.44 in |
| Inner Width [Max] | 3/4 in |
| Cooper Family | CAM015 - Fittings |
| Lifting Height/Take-Up | 12.00 in |
| Weight | 2.46 LB |
| EAN or UPC | 20418087097 |

