- 780-G Series Eye & Eye Turnbuckle
- Galvanized Zinc Finish
- 6.00" Lifting Height
- Eye/Eye Turnbuckle
| Type | Eye/Eye Turnbuckle |
| Lifting Height/Take-Up | 6.00 in |
| Cooper Family | CAM015 - Fittings |
| Material | Forged Carbon Steel |
| Inner Length | 2.13 in |
| Working Load Limit | 5200 lb |
| Bail Size | 5/8 in |
| Inner Width [Max] | 1 1/32 in |
| Finish | Galvanized Zinc |
| Overall Length | 16.75 in |
| Thread Size | 3/4 |
| Weight | 3.8 LB |
| EAN or UPC | 20418087141 |

