- 780-G Series Eye & Eye Turnbuckle
- Galvanized Zinc Finish
- 24.00" Lifting Height
- Eye/Eye Turnbuckle
| Bail Size | 7/8 in |
| Lifting Height/Take-Up | 24.00 in |
| Inner Length | 3 in |
| Cooper Family | CAM015 - Fittings |
| Type | Eye/Eye Turnbuckle |
| Thread Size | 1 |
| Material | Forged Carbon Steel |
| Working Load Limit | 10000 lb |
| Overall Length | 38.5 in |
| Finish | Galvanized Zinc |
| Inner Width [Max] | 1 15/32 in |
| Weight | 16.0 LB |
| EAN or UPC | 20418087240 |

