- 786-G Series Jaw & Eye Turnbuckle
- Galvanized Zinc Finish
- 6.00 ft Lifting Height
- Eye/Jaw Turnbuckle
| Finish | Galvanized Zinc |
| Lifting Height/Take-Up | 6.00 ft |
| Thread Size | 1/2 |
| Cooper Family | CAM015 - Fittings |
| Material | Forged Carbon Steel |
| Overall Length | 13.125 in |
| Type | Eye/Jaw Turnbuckle |
| Working Load Limit | 2200 lb |
| Weight | 1.64 LB |
| EAN or UPC | 20418087417 |

