- 786-G Series Jaw & Eye Turnbuckle
- Galvanized Zinc Finish
- 6.00" Lifting Height
- Eye/Jaw Turnbuckle
| Type | Eye/Jaw Turnbuckle |
| Working Load Limit | 3500 lb |
| Bail Size | 1/2 in |
| Finish | Galvanized Zinc |
| Jaw Opening [Nom] | 3/4 in |
| Overall Length | 14.875 in |
| Lifting Height/Take-Up | 6.00 in |
| Inner Width [Max] | 29/32 in |
| Material | Forged Carbon Steel |
| Cooper Family | CAM015 - Fittings |
| Thread Size | 5/8 |
| Inner Length | 1 3/4 in |
| Pin Size | 1/2 in |
| Weight | 2.65 LB |
| EAN or UPC | 20418087448 |

