- 788-G Series Jaw & Jaw Turnbuckle
- Galvanized Zinc Finish
- 24.00" Lifting Height
- Jaw/Jaw Turnbuckle
| Type | Jaw/Jaw Turnbuckle |
| Jaw Opening [Nom] | 1 3/4 in |
| Cooper Family | CAM015 - Fittings |
| Overall Length | 39.5 in |
| Pin Size | 1 1/8 in |
| Finish | Galvanized Zinc |
| Working Load Limit | 15200 lb |
| Lifting Height/Take-Up | 24.00 in |
| Material | Forged Carbon Steel |
| Thread Size | 1 1/4 |
| Weight | 30.0 LB |
| EAN or UPC | 20418087875 |

