- 788-G Series Jaw & Jaw Turnbuckle
- Galvanized Zinc Finish
- 24.00" Lifting Height
- Jaw/Jaw Turnbuckle
| Material | Forged Carbon Steel |
| Jaw Opening [Nom] | 2 1/16 in |
| Cooper Family | CAM015 - Fittings |
| Type | Jaw/Jaw Turnbuckle |
| Overall Length | 43.25 in |
| Thread Size | 1 1/2 |
| Pin Size | 1 3/8 in |
| Lifting Height/Take-Up | 24.00 in |
| Working Load Limit | 21400 lb |
| Finish | Galvanized Zinc |
| Weight | 48.0 LB |
| EAN or UPC | 20418163890 |

