- 765-G Series Heavy Wire Rope Thimble
- Steel
- Cable Size: 3/8 in
| Cable/Wire Size | 3/8 in |
| Cooper Family | CAM029 - Fittings |
| Inner Length | 2.13 in |
| Material | Steel |
| Overall Length | 3 in |
| Finish | Galvanized Zinc |
| Wall Thickness | 0.109 in |
| Pin Size | 1 1/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 20418091735 |

