- 765-G Series Heavy Wire Rope Thimble
- Steel
- Cable Size: 1/2" [Min], 9/16" [Max]
| Cooper Family | CAM029 - Fittings |
| Finish | Galvanized Zinc |
| Material | Steel |
| Inner Length | 2 3/4 in |
| Overall Length | 3.625 in |
| Wall Thickness | 0.141 in |
| Cable/Wire Size | 1/2 in [Min], 9/16 in [Max] |
| Pin Size | 1 7/16 in |
| Weight | 0.49 LB |
| EAN or UPC | 20418091759 |

