- 765-G Series Heavy Wire Rope Thimble
- Steel
- Cable Size: 5/8 in
| Wall Thickness | 0.156 in |
| Overall Length | 4.25 in |
| Inner Length | 3 1/4 in |
| Finish | Galvanized Zinc |
| Cable/Wire Size | 5/8 in |
| Cooper Family | CAM029 - Fittings |
| Pin Size | 1 5/8 in |
| Material | Steel |
| Weight | 0.72 LB |
| EAN or UPC | 20418091766 |

