- 765-G Series Heavy Wire Rope Thimble
- Steel
- Cable Size: 3/4 in
| Overall Length | 5 in |
| Cable/Wire Size | 3/4 in |
| Finish | Galvanized Zinc |
| Pin Size | 1 7/8 in |
| Inner Length | 3 3/4 in |
| Wall Thickness | 0.219 in |
| Material | Steel |
| Cooper Family | CAM029 - Fittings |
| Weight | 1.41 LB |
| EAN or UPC | 20418091773 |

