- 10" Long
- 1/2" Wide
- 0.0250" Thick
- 24 Teeth Per Inch
- Bi-Metaloy®
features
- Lasts twice as long as high speed steel
- Molybdenum alloy tool steel edge
- Tough, flexible, high carbon steel backing
- High tooth hardness and shock resistance
- Lasts up to 10 times longer than carbon steel
- Operates 20% to 50% faster
| Width | 1/2 in |
| Thickness | 0.025 in |
| Length | 10 in |
| No. of Pieces | 100 |
| Trade Mark | Nicholson® |
| Cooper Family | NSA002 - Hacksaw Blades |
| Teeth Per Inch | 24 |
| Weight | 0.04 LB |
| EAN or UPC | 37103626592 |

