- 12" Length
- 18 Teeth per Inch
features
- Molybdenum alloy tool steel edge
- Tough, flexible, high carbon steel backing
- Lasts up to 10 times longer than carbon steel
- Operates 20% to 50% faster
- High tooth hardness
- Shock resistance
- Lasts twice as long as high speed steel
| Length | 12 in |
| Cooper Family | NSA002 - Hacksaw Blades |
| Thickness | 0.025 in |
| No. of Pieces | 100 |
| Trade Mark | Nicholson® |
| Teeth Per Inch | 18 |
| Gauge Thickness | 0.025 in |
| Weight | 0.04 LB |
| EAN or UPC | 37103627230 |

