- 12" Length
- 24 Teeth per Inch
- Bi-Metal
features
- Molybdenum alloy tool steel edge
- Tough, flexible, high carbon steel backing
- Lasts twice as long as high speed steel
- Operates 20% to 50% faster
- Lasts up to ten times longer than carbon steel.
- High tooth hardness and shock resistance
| Length | 12 in |
| Thickness | 0.025 in |
| No. of Pieces | 100 |
| Cooper Family | NSA002 - Hacksaw Blades |
| Width | 1/2 in |
| Teeth Per Inch | 24 |
| Trade Mark | Nicholson® |
| Weight | 0.039 LB |
| EAN or UPC | 37103627490 |

