- Nf1218 Bi-Metaloy 12" X 18 Tpi Hacksaw
features
- Molybdenum alloy tool steel edge
- Tough, flexible, high carbon steel backing
- Lasts twice as long as high speed steel
- Lasts up to 10 times longer than carbon steel
- Operates 20% to 50% faster
- High tooth hardness and shock resistance
| Thickness | 0.025 in |
| Length | 12 in |
| Width | 1/2 in |
| Material | Molybdenum Alloy Tool Steel |
| Teeth Per Inch | 18 |
| No. of Pieces | 2 |
| Gauge Thickness | 0.025 in |
| Cooper Family | NSA002 - Hacksaw Blades |
| Weight | 0.11 LB |
| EAN or UPC | 37103628268 |

