Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Red End® Brick Mason's Rulers

636

Red End® Brick Mason's Rulers
Item #101879985
  • 6' Folding Wood Graduated Inches to 1/16ths
Red End® Brick Mason's Rulers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6' Folding Wood Graduated Inches to 1/16ths

features

  • Used by bricklayers
  • Graduated vertical inches to 1/16ths, both edges
  • Brick mason's scale on inside, red course counters numbered consecutively
  • Regular outside markings in black
  • Easy and fast
Length 6 ft
Cooper Family LUF003 - Wood Rules
Inch/Metric Inch
Weight 2.27 LB
EAN or UPC 37103453440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison