- M-43-ST Series Wire Rope Clip
- Forged Stainless Steel-316
- Cable Size: 1/4 in
| Cable/Wire Size | 1/4 in |
| Finish | Electro-Polish |
| Cooper Family | CAM030 - Fittings |
| Material | Forged Stainless Steel-316 |
| Weight | 0.17 LB |
| EAN or UPC | 20418094125 |
| Cable/Wire Size | 1/4 in |
| Finish | Electro-Polish |
| Cooper Family | CAM030 - Fittings |
| Material | Forged Stainless Steel-316 |
| Weight | 0.17 LB |
| EAN or UPC | 20418094125 |