- M-43-ST Series Wire Rope Clip
- Forged Stainless Steel-316
- Cable Size: 3/8 in
| Cable/Wire Size | 3/8 in |
| Material | Forged Stainless Steel-316 |
| Finish | Electro-Polish |
| Cooper Family | CAM030 - Fittings |
| Weight | 0.42 LB |
| EAN or UPC | 20418094132 |
| Cable/Wire Size | 3/8 in |
| Material | Forged Stainless Steel-316 |
| Finish | Electro-Polish |
| Cooper Family | CAM030 - Fittings |
| Weight | 0.42 LB |
| EAN or UPC | 20418094132 |