- No. 52 Single Drum Lifters
- Fixed Eye Mounted
- 1,000 lb Working Load Limit
| Working Load Limit | 1000 lb |
| Type | Barrel Clamp |
| Cooper Family | CAM031 - Lifting Clamps |
| Locking Type | Load Activated |
| Grip Cap# | 7/8 in [Max] |
| Mounting | Fixed Eye |
| Weight | 4.75 LB |
| EAN or UPC | 20418095634 |

