- Drum Chain Sling Clamp
- Fixed Eye Mounted
- 1/2 Ton Working Load Limit
| Cooper Family | CAM032 - Lifting Clamps |
| Chain Size | 9/32 in |
| Working Load Limit | 1/2 tons |
| Mounting | Fixed Eye |
| Overall Length | 27 in |
| Locking Type | Load Activated |
| Type | Barrel Clamp |
| Weight | 12.92 LB |
| EAN or UPC | 20418095665 |

