- Locking "E" Clamp
- Fixed Eye Mounted
- 3 Ton Working Load Limit
| Grip Cap# | 1 1/4 in [Max] |
| Mounting | Fixed Eye |
| Working Load Limit | 3 tons |
| Neck Depth | 4.375 in |
| Cooper Family | CAM036 - Lifting Clamps |
| Material | Forged Steel |
| Type | Plate Clamp |
| Locking Type | Load Activated |
| Weight | 21.0 LB |
| EAN or UPC | 20418096112 |

