- Locking "E" Clamp
- Fixed Eye Mounted
- 5 Ton Working Load Limit
| Type | Plate Clamp |
| Mounting | Fixed Eye |
| Neck Depth | 5 in |
| Locking Type | Load Activated |
| Material | Forged Steel |
| Working Load Limit | 5 tons |
| Cooper Family | CAM036 - Lifting Clamps |
| Grip Cap# | 1 1/2 in [Max] |
| Weight | 28.6 LB |
| EAN or UPC | 20418096129 |

