- Horizontal Plate Clamp
- Fixed Eye Mounted
- 3 Ton Working Load Limit
| Mounting | Fixed Eye |
| Neck Depth | 4.5 in |
| Grip Cap# | 1 1/2 in [Max] |
| Material | Forged Steel |
| Working Load Limit | 3 tons |
| Locking Type | Load Activated |
| Type | Plate Clamp |
| Cooper Family | CAM036 - Lifting Clamps |
| Weight | 29.0 LB |
| EAN or UPC | 20418096686 |

