- Duplex Hand Grips
- Swivel Eye Mounted
- 500 lb Working Load Limit
| Mounting | Swivel Eye |
| Overall Length | 6 in |
| Handle Length | 2 in |
| Cooper Family | CAM037 - Lifting Clamps |
| Material | Forged Steel |
| Working Load Limit | 500 lb |
| Grip Cap# | 5/16 in [Max] |
| Locking Type | Load Activated |
| Neck Depth | 1.875 in |
| Type | Plate Clamp |
| Weight | 2.0 LB |
| EAN or UPC | 20418096693 |

