- Duplex Hand Grip, 18" Handle, 500 lb Working Load Limit
features
- Duplex hand grip, no. 3
- Designed to carry or pull any object that will fit into its jaws
- Grips and releases automatically
| Cooper Family | CAM037 - Lifting Clamps |
| Locking Type | Load Activated |
| Type | Hand Grip |
| Working Load Limit | 500 tons |
| Grip Range | 0 to 5/16 in |
| Handle Length | 18 in |
| Overall Length | 23 in |
| Neck Depth | 3.75 in |
| Weight | 4.15 LB |
| EAN or UPC | 20418096730 |

