Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
GX Clamp

6423000

GX Clamp
Item #101804170
  • GX Clamp
  • 1/16 - 5/8" Grip Range
  • 1/2 Metric Ton Working Load
GX Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GX Clamp
  • 1/16 - 5/8" Grip Range
  • 1/2 Metric Ton Working Load

features

  • Can be used for both vertical and horizontal-to-vertical lifting
  • Patented wear indicator system
  • One part for fewer stress points
  • 100% proof tested with certificate of test attached
Grip Range 1/16 in to 5/8 in
Working Load Limit 1/2 tons
Cooper Family CAM036 - Lifting Clamps
Weight 4.0 LB
EAN or UPC 20418172199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison