- "GX" Clamp
- Fixed Eye Mounted
- 5 Ton Working Load Limit
| Neck Depth | 4.688 in |
| Locking Type | Load Activated |
| Type | Plate Clamp |
| Material | Forged Steel |
| Cooper Family | CAM036 - Lifting Clamps |
| Grip Cap# | 1/2 in [Min], 2 in [Max] |
| Mounting | Fixed Eye |
| Working Load Limit | 5 tons |
| Weight | 39.0 LB |
| EAN or UPC | 20418177583 |

