- Short Leg Structural "GX" Clamp
- Fixed Eye Mounted
- 1/2 Ton Working Load Limit
| Type | Plate Clamp |
| Neck Depth | 2.125 in |
| Mounting | Fixed Eye |
| Working Load Limit | 1/2 tons |
| Grip Cap# | 1/16 in [Min], 5/8 in [Max] |
| Cooper Family | CAM036 - Lifting Clamps |
| Locking Type | Load Activated |
| Material | Forged Steel |
| Weight | 4.25 LB |
| EAN or UPC | 20418177330 |

