- Short Leg Structural "GX" Clamp
- Fixed Eye Mounted
- 1 Ton Working Load Limit
| Material | Forged Steel |
| Grip Cap# | 1/16 in [Min], 3/4 in [Max] |
| Neck Depth | 2.625 in |
| Working Load Limit | 1 tons |
| Mounting | Fixed Eye |
| Cooper Family | CAM036 - Lifting Clamps |
| Type | Plate Clamp |
| Locking Type | Load Activated |
| Weight | 7.92 LB |
| EAN or UPC | 20418177347 |

