- Model "GX" Rubber Pad Clamp
- Fixed Eye Mounted
- 1/2 Ton Working Load Limit
| Material | Forged Steel |
| Type | Plate Clamp |
| Locking Type | Load Activated |
| Working Load Limit | 1/2 tons |
| Mounting | Fixed Eye |
| Grip Cap# | 1/16 in [Min], 3/8 in [Max] |
| Cooper Family | CAM036 - Lifting Clamps |
| Weight | 6.0 LB |
| EAN or UPC | 20418175916 |

