- "GX" Style Chain Connector Clamp
- 1 Ton Working Load Limit
| Cooper Family | CAM036 - Lifting Clamps |
| Grip Cap# | 1/16 in [Min], 3/4 in [Max] |
| Working Load Limit | 1 tons |
| Material | Forged Alloy Steel |
| Weight | 9.0 LB |
| EAN or UPC | 20418175954 |
| Cooper Family | CAM036 - Lifting Clamps |
| Grip Cap# | 1/16 in [Min], 3/4 in [Max] |
| Working Load Limit | 1 tons |
| Material | Forged Alloy Steel |
| Weight | 9.0 LB |
| EAN or UPC | 20418175954 |