- "GX" Clamp
- Fixed Eye Mounted
- 1/2 Ton Working Load Limit
features
- Can be used for both vertical and horizontal-to-vertical lifting
- Patented wear indicator system
- One part for fewer stress points
- 100% proof tested with certificate of test attached
| Working Load Limit | 1/2 tons |
| Neck Depth | 2.188 in |
| Mounting | Fixed Eye |
| Material | Forged Steel |
| Cooper Family | CAM036 - Lifting Clamps |
| Type | Plate Clamp |
| Grip Range | 5/8 in to 1 1/8 in |
| Grip Cap# | 5/8 in [Min], 1 1/8 in [Max] |
| Locking Type | Load Activated |
| Weight | 4.5 LB |
| EAN or UPC | 20418175657 |

