- 6" Overall Length
- 27/32" Jaw Length
- All-Purpose Pliers
features
- All-purpose pliers
- Standard beveled edges
- Forged alloy steel construction, precision machining and scientific proportioning
- Exceptional strength and performance
- Red plastic-coated cushion grip provides maximum leverage
| Plier Type | All-Purpose |
| Overall Length | 6 in |
| Jaw Length | 27/32 in |
| Grip | Cushioned |
| Trade Mark | Xcelite® |
| Jaw Thickness | 7/16 in |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Width | 11/16 in |
| Weight | 7.03 LB |

