Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Heavy-Duty Heat Guns

6970

Heavy-Duty Heat Guns
Item #101878586
  • Heat Gun, Heavy Duty
Heavy-Duty Heat Guns
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heat Gun, Heavy Duty

features

  • Heavy-duty heat gun with long-life heater and motor
  • Softening and forming plastic laminates
  • Removing paints and finishes
  • Heat shrinking cables and terminals
  • Curing epoxy and loosening adhesives
  • Three-wire grounded 6' power cord
  • Dual temperature: 1,000 °F (750 W) and 700 °F (350 W)
  • three-way switch: hi - off - low
  • Lightweight, 28 oz
  • UL® and cUL listed
Cooper Family WEL001 - Soldering and Heat Guns
Weight 3.0 LB
EAN or UPC 37103034700
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison