- For 1/8" Wire Rope Diameter
- Forged Carbon Steel
- Min 2 Clips required
| D | 9/16 in |
| Cooper Family | CAM030 - Fittings |
| For Rope Diameter | 1/8 in |
| Material | Forged Carbon Steel |
| Min Clips Required | 2 |
| Amount ot Rope to Turn Back | 3 1/2 in |
| C | 7/16 in |
| Thread Type | UNC-2A |
| E | 7/16 in |
| Thread Size | 7/32 |
| Torque (Foot Pounds) | 5 ft lb |
| B | 3/4 in |
| Weight | 0.08 LB |
| EAN or UPC | 20418099908 |

