- 1000-G Series Wire Rope Clip
- Forged Carbon Steel
- Cable Size: 1 1/8 in
| Finish | Galvanized Zinc |
| Inner Length | 3.88 in |
| Material | Forged Carbon Steel |
| Thread Size | 3/4 |
| Cable/Wire Size | 1 1/8 in |
| Cooper Family | CAM030 - Fittings |
| Weight | 3.4 LB |
| EAN or UPC | 20418100024 |

